Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless LDPE LDPE Sheet 100 ft. L x 20 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-4

  • Zoro # G7847138


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Clear
Tensile Strength
850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-4
Zoro #
G7847138
UPC #
193005101510
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
20 ft.
Plastic Length
100 ft.
Nominal Size
20 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Tensile Strength
850 psi
Material Type
Standard
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium Soft
Impact Strength
No Break
Standards
ASTM D4397-84
Impact Strength Rating
Excellent
UV Resistant
No
Grade
Standard
Backing Type
No Backing
Temperature Range
-60 Degrees to 150 Degrees F
Plastic Hardness
40D
Maximum Temperature
150 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Poor
Machinability
Not Rated
Minimum Temperature
-60 Degrees F
Wear Factor
Good
Water Absorption
0.19 %
Friction Rating
Slippery
Material
LDPE
Shape
Rectangle
Plastic Clarity
Clear
Plastic Density
0.033 lb/cu in
Friction Coefficient
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRR
Weight
38.4 lb
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Film
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
40 Shore D
Elongation
112 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 20 ft, Plastic Thickness 4 mil, Colorless, Plastic Clarity Clear, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.