Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless LDPE LDPE Sheet 100 ft. L x 20 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-3

  • Zoro # G7847731


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Clear
Tensile Strength
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-3
Zoro #
G7847731
UPC #
193005101503
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
20 ft.
Plastic Length
100 ft.
Nominal Size
20 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Tensile Strength
1,200 psi
Material Type
Standard
Water Absorption Rating
Good
UV Resistant
No
Wear Factor
Good
Minimum Temperature
-60 Degrees F
Water Absorption
0.13 %
Plastic Density
0.033 lb/cu in
Maximum Temperature
150 Degrees F
Plastic Hardness
40D
Grade
Standard
Backing Type
No Backing
Temperature Range
-60 Degrees to 150 Degrees F
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Material
LDPE
Machinability
Not Rated
Plastic Clarity
Clear
Standards
ASTM D4397-84
Friction Rating
Slippery
Shape
Rectangle
Impact Strength Rating
Excellent
Impact Strength
No Break
Plastic Hardness Rating
Medium Soft
Friction Coefficient
Not Rated
Weight
57.6 lb
Shore Hardness
40 Shore D
Product Form
Sheet
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Elongation
150 %
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 20 ft, Plastic Thickness 6 mil, Colorless, Plastic Clarity Clear, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.