Zoro Homepage

Colorless LDPE LDPE Sheet 100 ft. L x 24 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-1

  • Zoro # G7847129


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Clear
Tensile Strength
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-1
Zoro #
G7847129
UPC #
193005101480
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
24 ft.
Plastic Length
100 ft.
Nominal Size
24 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Tensile Strength
1,200 psi
Material Type
Standard
Backing Type
No Backing
Machinability
Not Rated
Friction Rating
Slippery
Wear Factor
Good
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Clear
UV Resistant
No
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Maximum Temperature
150 Degrees F
Water Absorption Rating
Good
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Impact Strength
No Break
Minimum Temperature
-60 Degrees F
Material
LDPE
Temperature Range
-60 Degrees to 150 Degrees F
Plastic Hardness
40D
Standards
ASTM D4397-84
Grade
Standard
Friction Coefficient
Not Rated
Shore Hardness
40 Shore D
Dielectric Strength
Not Rated
Elongation
150 %
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Flexural Modulus
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
69.1 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 24 ft, Plastic Thickness 6 mil, Colorless, Plastic Clarity Clear, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.