Zoro Homepage

Colorless LDPE LDPE Sheet 100 ft. L x 4 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-15

  • Zoro # G7854293


product price: $53.79
/ea

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Clear
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-15
Zoro #
G7854293
UPC #
193005101626
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
4 ft.
Plastic Length
100 ft.
Nominal Size
48 in W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Material Type
Standard
Tensile Strength
1,200 psi
Backing Type
No Backing
Temperature Range
-60 Degrees to 150 Degrees F
Plastic Clarity
Clear
Plastic Hardness
40D
Grade
Standard
Water Absorption Rating
Good
UV Resistant
No
Wear Factor
Good
Minimum Temperature
-60 Degrees F
Standards
ASTM D4397-84
Maximum Temperature
150 Degrees F
Material
LDPE
Impact Strength
No Break
Water Absorption
0.13 %
Plastic Density
0.033 lb/cu in
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Slippery
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Friction Coefficient
Not Rated
Elongation
150 %
Product Type
Plastic Film
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
40 Shore D
FDA Compliance
Not FDA Compliant
Weight
11.5 lb
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 4 ft, Plastic Thickness 6 mil, Colorless, Plastic Clarity Clear, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.