Zoro Homepage

Colorless LDPE LDPE Sheet 100 ft. L x 8 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-11

  • Zoro # G7849140


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Clear
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-11
Zoro #
G7849140
UPC #
193005101589
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
8 ft.
Plastic Length
100 ft.
Nominal Size
96 in W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Material Type
Standard
Tensile Strength
1,200 psi
Tensile Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption Rating
Good
Friction Rating
Slippery
Maximum Temperature
150 Degrees F
Grade
Standard
Impact Strength
No Break
Plastic Hardness
40D
Standards
ASTM D4397-84
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Temperature Range
-60 Degrees to 150 Degrees F
Machinability
Not Rated
UV Resistant
No
Minimum Temperature
-60 Degrees F
Plastic Density
0.033 lb/cu in
Material
LDPE
Wear Factor
Good
Water Absorption
0.13 %
Shape
Rectangle
Backing Type
No Backing
Friction Coefficient
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Elongation
150 %
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Film
Flexural Modulus
Not Rated
Weight
23 lb
Rockwell Hardness
50 HRR
Dielectric Strength
Not Rated
Shore Hardness
40 Shore D

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 8 ft, Plastic Thickness 6 mil, Colorless, Plastic Clarity Clear, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.