Zoro Homepage

Colorless PETG Sheet Stock 96" L x 48" W x 0.125" Thick

  • Mfr # 5JET9

  • Zoro # G2131407


product price: $435.99
/pk 5, $87.20/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
PETG
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JET9
Zoro #
G2131407
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.125"
Width
48"
Length
96"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
PETG
Plastic Color
Clear
Max. Temp. (F)
153 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
7,700 psi
Plastic Grouping
Sheet Stock
Material Color Family
Clear
Material Type
Film Masked
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Operating Temp. Range
-40 Degrees to 153 Degrees F
Material
PETG
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.2 %
UV Resistant
No
Plastic Hardness Rating
Hard
Impact Strength
1.7 ft-lb/in
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Good
Minimum Temperature
-40 Degrees F
Shape
Rectangle
Grade
Standard
Wear Factor
Fair
Machinability
85 %
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 153 Degrees F
Maximum Temperature
185 Degrees F
Plastic Hardness
Rockwell R115
Standards
JL C3DP/10993-5:2009
Plastic Density
1.27 g/cc
Minimum Adhesive Temperature
122 Degrees F
Maximum Adhesive Temperature
185 Degrees F
Friction Coefficient
0.25
Flexural Modulus
310,000 psi
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1315
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Dielectric Strength
410 V/mil
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
15 %
Rockwell Hardness
115 HRR
Wear Rate
1.96 x 10^-8 cu mm/N-m
Coefficient of Thermal Expansion
66.8 x 10^-6 m/m Degrees C
Light Transmission
86 %
Shore Hardness
70 Shore D
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet

Description

PETG Sheet, PETG, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.7 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Density 1.27 g/cc, Plastic Hardness Rockwell R115, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.