Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless PETG Sheet Stock 96" L x 48" W x 0.250" Thick

  • Mfr # 1UTW3

  • Zoro # G3474563


product price: $221.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
PETG
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTW3
Zoro #
G3474563
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.250"
Width
48"
Length
96"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
PETG
Plastic Color
Clear
Max. Temp. (F)
153 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Operating Temp. Range
-40 Degrees to 153 Degrees F
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Tensile Strength
7,700 psi
Material Color Family
Clear
Thickness Tolerance
+/-10%
Material Type
Film Masked
Material
PETG
Shape
Rectangle
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Machinability
85 %
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 153 Degrees F
Plastic Clarity
Clear
Water Absorption
0.2 %
Water Absorption Rating
Good
Maximum Temperature
185 Degrees F
Grade
Standard
Friction Coefficient
0.25
Maximum Adhesive Temperature
185 Degrees F
Standards
JL C3DP/10993-5:2009
Minimum Adhesive Temperature
122 Degrees F
Plastic Density
1.27 g/cc
Flexural Modulus
310,000 psi
Light Transmission
86 %
Product Form
Sheet
Elongation
15 %
Metal Detectable
Not Metal Detectable
Wear Rate
1.96 x 10^-8 cu mm/N-m
Fabrication
Extruded
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
66.8 x 10^-6 m/m Degrees C
FDA Compliance
21 CFR 177.1315
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Dielectric Strength
410 V/mil

Description

PETG Sheet, PETG, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Density 1.27 g/cc, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.