Zoro Homepage

Colorless Polycarbonate Film Stock 1 ft. L x 40" W x 0.015" Thick

  • Mfr # BULK-PF-PC-21

  • Zoro # G8081307


product price: $9.49
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
1 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-21
Zoro #
G8081307
UPC #
193005444914
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
1 ft.
Length
12"
Width
40"
Thickness
0.015"
Nominal Size
12 in W x 40 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material
Polycarbonate
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Maximum Temperature
240 Degrees F
Grade
Standard
Plastic Clarity
Clear
Backing Type
No Backing
Impact Strength
14 ft-lb/in
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
Friction Rating
Not Slippery
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Machinability
70 %
Shape
Rectangle
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Weight
0.31 lb
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Elongation
100 %
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Light Transmission
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 3 5/16 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.