Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 100 ft. L x 40" W x 0.005" Thick

  • Mfr # BULK-PF-PC-13

  • Zoro # G8081797


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.005"
Plastic Width
40"
Plastic Length
100 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-13
Zoro #
G8081797
UPC #
193005444815
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
40"
Plastic Length
100 ft.
Thickness
0.005"
Length
100 ft.
Width
40"
Nominal Size
40 in W x 100 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Maximum Temperature
240 Degrees F
Friction Coefficient
0.53
Machinability
70 %
Impact Strength
14 ft-lb/in
UV Resistant
No
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Grade
Standard
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Rating
Not Slippery
Shape
Rectangle
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Standards
Not Rated
Shore Hardness
95 Shore D
Weight
10.32 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Elongation
100 %
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 100 ft, Plastic Width 3.33 ft, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.