Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 100 ft. L x 40" W x 0.01" Thick

  • Mfr # BULK-PF-PC-20

  • Zoro # G8081447


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.01"
Plastic Width
40"
Plastic Length
100 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-20
Zoro #
G8081447
UPC #
193005444891
Country of Origin
China

Dimensions

Plastic Thickness
0.01"
Plastic Width
40"
Plastic Length
100 ft.
Length
100 ft.
Width
40"
Thickness
0.010"
Nominal Size
40 in W x 100 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Material
Polycarbonate
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
UV Resistant
No
Maximum Temperature
240 Degrees F
Friction Coefficient
0.53
Friction Rating
Not Slippery
Impact Strength
14 ft-lb/in
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Shape
Rectangle
Grade
Standard
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
Water Absorption
0.13 %
Backing Type
No Backing
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Machinability
70 %
Standards
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Elongation
100 %
Rockwell Hardness
120 HRR
Weight
20.64 lb
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 100 ft, Plastic Width 3.33 ft, Plastic Thickness 0.01 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.