Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 12" L x 12" W x 0.02" Thick

  • Mfr # BULK-PF-PC-28

  • Zoro # G8079426


product price: $6.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.02"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-28
Zoro #
G8079426
UPC #
193005444990
Country of Origin
China

Dimensions

Plastic Thickness
0.02"
Plastic Width
12"
Plastic Length
12"
Width
12"
Thickness
0.020"
Length
12"
Nominal Size
12 in W x 12 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Material
Polycarbonate
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Machinability
70 %
Impact Strength Rating
Excellent
Impact Strength
14 ft-lb/in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Water Absorption Rating
Good
Friction Coefficient
0.53
UV Resistant
No
Backing Type
No Backing
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Grade
Standard
Plastic Clarity
Clear
Shape
Square
Maximum Temperature
240 Degrees F
Friction Rating
Not Slippery
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
100 %
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Weight
0.12 lb
Rockwell Hardness
120 HRR
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.