Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 12" L x 12" W x 0.03" Thick

  • Mfr # BULK-PF-PC-34

  • Zoro # G8081395


product price: $6.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.03"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-34
Zoro #
G8081395
UPC #
193005445058
Country of Origin
China

Dimensions

Plastic Thickness
0.03"
Plastic Width
12"
Plastic Length
12"
Width
12"
Length
12"
Thickness
0.030"
Nominal Size
12 in W x 12 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material
Polycarbonate
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Impact Strength
14 ft-lb/in
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Minimum Temperature
-40 Degrees F
Shape
Square
Machinability
70 %
UV Resistant
No
Impact Strength Rating
Excellent
Friction Coefficient
0.53
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Grade
Standard
Plastic Hardness
Rockwell R120
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Coefficient of Thermal Expansion
Not Rated
Elongation
100 %
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.19 lb
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.03 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.