Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 12" L x 12" W x 0.04" Thick

  • Mfr # BULK-PF-PC-40

  • Zoro # G8079812


product price: $7.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.04"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-40
Zoro #
G8079812
UPC #
193005440916
Country of Origin
China

Dimensions

Plastic Thickness
0.04"
Plastic Width
12"
Plastic Length
12"
Length
12"
Thickness
0.040"
Width
12"
Nominal Size
12 in W x 12 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Material
Polycarbonate
UV Resistant
No
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Grade
Standard
Tensile Strength Rating
Good
Machinability
70 %
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Impact Strength
14 ft-lb/in
Backing Type
No Backing
Shape
Square
Plastic Clarity
Clear
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Standards
Not Rated
Weight
0.25 lb
FDA Compliance
Not FDA Compliant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Product Form
Sheet
Elongation
100 %
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.04 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.