Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 24" L x 12" W x 0.02" Thick

  • Mfr # BULK-PF-PC-29

  • Zoro # G8079837


product price: $7.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.02"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-29
Zoro #
G8079837
UPC #
193005445003
Country of Origin
China

Dimensions

Plastic Thickness
0.02"
Plastic Width
12"
Plastic Length
24"
Thickness
0.020"
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Wear Factor
Fair
Friction Coefficient
0.53
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Water Absorption
0.13 %
Tensile Strength Rating
Good
Backing Type
No Backing
Plastic Clarity
Clear
Machinability
70 %
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Impact Strength
14 ft-lb/in
Shape
Rectangle
Grade
Standard
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Standards
Not Rated
Weight
0.25 lb
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Elongation
100 %
Product Type
Plastic Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.