Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 24" L x 24" W x 0.02" Thick

  • Mfr # BULK-PF-PC-30

  • Zoro # G8080117


product price: $11.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.02"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-30
Zoro #
G8080117
UPC #
193005445010
Country of Origin
China

Dimensions

Plastic Thickness
0.02"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Thickness
0.020"
Width
24"
Length
24"

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material Type
Standard
Material
Polycarbonate
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
Backing Type
No Backing
Friction Rating
Not Slippery
Impact Strength
14 ft-lb/in
Wear Factor
Fair
Impact Strength Rating
Excellent
UV Resistant
No
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness
Rockwell R120
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.53
Grade
Standard
Shape
Square
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
Product Form
Sheet
Rockwell Hardness
120 HRR
Elongation
100 %
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Weight
0.5 lb
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.