Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 24" L x 24" W x 0.03" Thick

  • Mfr # BULK-PF-PC-36

  • Zoro # G8079532


product price: $13.65
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.03"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-36
Zoro #
G8079532
UPC #
193005445072
Country of Origin
China

Dimensions

Plastic Thickness
0.03"
Plastic Width
24"
Plastic Length
24"
Width
24"
Thickness
0.030"
Length
24"
Nominal Size
24 in W x 24 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material
Polycarbonate
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength
14 ft-lb/in
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
UV Resistant
No
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Wear Factor
Fair
Shape
Square
Machinability
70 %
Plastic Clarity
Clear
Grade
Standard
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Standards
Not Rated
Light Transmission
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Elongation
100 %
Weight
0.74 lb
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.03 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.