Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 25 ft. L x 40" W x 0.005" Thick

  • Mfr # BULK-PF-PC-11

  • Zoro # G8079575


product price: $48.25
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.005"
Plastic Width
40"
Plastic Length
25 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-11
Zoro #
G8079575
UPC #
193005444792
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
40"
Plastic Length
25 ft.
Thickness
0.005"
Width
40"
Length
25 ft.
Nominal Size
40 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material Type
Standard
Material
Polycarbonate
Plastic Clarity
Clear
Machinability
70 %
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Impact Strength
14 ft-lb/in
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.53
UV Resistant
No
Water Absorption Rating
Good
Grade
Standard
Standards
Not Rated
Elongation
100 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Product Form
Sheet
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Weight
2.58 lb
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 25 ft, Plastic Width 3.33 ft, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.