Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 3 ft. L x 40" W x 0.005" Thick

  • Mfr # BULK-PF-PC-8

  • Zoro # G8079286


product price: $11.65
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.005"
Plastic Width
40"
Plastic Length
3 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-8
Zoro #
G8079286
UPC #
193005444761
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
40"
Plastic Length
3 ft.
Length
36"
Width
40"
Thickness
0.005"
Nominal Size
36 in W x 40 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Material
Polycarbonate
Plastic Hardness Rating
Hard
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Backing Type
No Backing
Shape
Rectangle
Machinability
70 %
Plastic Density
0.043 lb/cu in
Grade
Standard
Maximum Temperature
240 Degrees F
Impact Strength
14 ft-lb/in
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Friction Coefficient
0.53
Plastic Clarity
Clear
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Standards
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Elongation
100 %
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Weight
0.31 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Shore Hardness
95 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 3 5/16 ft, Plastic Width 3 ft, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.