Zoro Homepage

Colorless Polycarbonate Film Stock 48" L x 24" W x 0.03" Thick

  • Mfr # BULK-PF-PC-37

  • Zoro # G8080668


product price: $22.89
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.03"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-37
Zoro #
G8080668
UPC #
193005445089
Country of Origin
China

Dimensions

Plastic Thickness
0.03"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Width
24"
Thickness
0.030"
Length
48"

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Shape
Rectangle
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Excellent
Machinability
70 %
Backing Type
No Backing
Water Absorption Rating
Good
Impact Strength
14 ft-lb/in
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Friction Coefficient
0.53
UV Resistant
No
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Rockwell Hardness
120 HRR
Elongation
100 %
Shore Hardness
95 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Light Transmission
Not Rated
Weight
1.49 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.03 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.