Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 5 ft. L x 40" W x 0.01" Thick

  • Mfr # BULK-PF-PC-16

  • Zoro # G8079688


product price: $18.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.01"
Plastic Width
40"
Plastic Length
5 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-16
Zoro #
G8079688
UPC #
193005444853
Country of Origin
China

Dimensions

Plastic Thickness
0.01"
Plastic Width
40"
Plastic Length
5 ft.
Thickness
0.010"
Width
40"
Length
60"
Nominal Size
40 in W x 60 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Material
Polycarbonate
Water Absorption
0.13 %
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Grade
Standard
Tensile Strength Rating
Good
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Plastic Density
0.043 lb/cu in
Machinability
70 %
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Temperature Range
-40 Degrees to 240 Degrees F
Backing Type
No Backing
Friction Coefficient
0.53
Shape
Rectangle
UV Resistant
No
Impact Strength
14 ft-lb/in
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Standards
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Light Transmission
Not Rated
Elongation
100 %
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
120 HRR
Weight
1.03 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 5 ft, Plastic Width 3.33 ft, Plastic Thickness 0.01 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.