Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 600 ft. L x 40" W x 0.015" Thick

  • Mfr # BULK-PF-PC-3

  • Zoro # G8080783


product price: $2,334.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
600 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-3
Zoro #
G8080783
UPC #
193005444983
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
600 ft.
Length
600 ft.
Width
40"
Thickness
0.015"
Nominal Size
40 in W x 600 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Backing Type
No Backing
Friction Rating
Not Slippery
Shape
Rectangle
Plastic Clarity
Clear
Water Absorption Rating
Good
UV Resistant
No
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Grade
Standard
Wear Factor
Fair
Water Absorption
0.13 %
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength
14 ft-lb/in
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Weight
185.76 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Light Transmission
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Elongation
100 %
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 600 ft, Plastic Width 3.33 ft, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.