Zoro Homepage

Colorless Polycarbonate Film Stock 96" L x 48" W x 0.03" Thick

  • Mfr # BULK-PF-PC-5

  • Zoro # G8079548


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.03"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-5
Zoro #
G8079548
UPC #
193005445102
Country of Origin
China

Dimensions

Plastic Thickness
0.03"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Width
48"
Length
96"
Thickness
0.030"

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material
Polycarbonate
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
70 %
Friction Coefficient
0.53
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Friction Rating
Not Slippery
Wear Factor
Fair
Grade
Standard
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
UV Resistant
No
Backing Type
No Backing
Tensile Strength Rating
Good
Impact Strength
14 ft-lb/in
Minimum Temperature
-40 Degrees F
Standards
Not Rated
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Elongation
100 %
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Product Form
Sheet
Weight
5.94 lb
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.03 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.