Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi

  • Mfr # BULK-PA-PC-2

  • Zoro # G1940247


product price: $19.79
/ea

Key Features

Tensile Strength
9,700 psi
Material
Polycarbonate
Color
Colorless
Thickness
0.05 in
Temp. Range
-40 Degrees to 240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PC-2
Zoro #
G1940247
UPC #
193005444211
Country of Origin
China

Dimensions

Length
6 ft
Leg Length
1 in x 1 in
Thickness
0.05 in
Plastic Length
6 ft
Plastic Thickness
1/16 in

Details

Item
Polycarbonate Angle Stock
Tensile Strength
9,700 psi
Material
Polycarbonate
Color
Colorless
Temp. Range
-40 Degrees to 240 Degrees F
Degree/Bend
90
Corners
Rounded
Standards
UL 94 V-2
Plastic Clarity
Clear
UV Resistant
No
Wear Factor
Fair
Water Absorption
0.13 %
Impact Strength
14 ft-lb/in
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Shape
Angle
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Grade
Standard
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Degree of Bend
90 Degrees
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Machinability
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Shore Hardness
85 Shore D
Rockwell Hardness
120 HRR
Wear Rate
Not Rated

Description

Polycarbonate Angle Stock, Polycarbonate, Standard, Plastic Length 6 ft, Plastic Thickness 1/16 in, Leg Length 1 in x 1 in, Colorless, 90 Degrees , Plastic Clarity Clear, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -40 Degrees F, Maximum Temperature 240 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.