Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-PC-ESD-31

  • Zoro # G4473527


product price: $60.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-31
Zoro #
G4473527
UPC #
193005025373
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
16 ft-lb/in
Material Type
Anti-Static
Tensile Strength
9,500 psi
Maximum Temperature
240 Degrees F
Water Absorption
0.13 %
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.45
Machinability
70 %
Plastic Clarity
Clear
Wear Factor
Fair
Tensile Strength Rating
Good
Shape
Square
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.017/-0.045 in
Friction Rating
Slippery
UV Resistant
No
Grade
Antistatic
Corrosion and Chemical Resistance
Fair
Material
Polycarbonate
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Standards
Not Rated
Product Type
Plastic Sheet
Light Transmission
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Elongation
100 %
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
Weight
3.1 lb
Product Form
Sheet
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.