Zoro Homepage

Colorless Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # PS-PC-SR-32

  • Zoro # G4472556


product price: $24.59
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-32
Zoro #
G4472556
UPC #
193005024383
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Standards
ASTM D3363-05
Material Type
Scratch & UV Resistant
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Material
Polycarbonate
Water Absorption
0.13 %
UV Resistant
Yes
Tensile Strength Rating
Good
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Grade
Scratch & UV Resistant
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Machinability
Not Rated
Plastic Thickness Tolerance
+0.01/-0.024 in
Impact Strength Rating
Excellent
Shape
Square
Water Absorption Rating
Good
Backing Type
No Backing
Friction Rating
Not Slippery
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.53
Flexural Modulus
Not Rated
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Light Transmission
85 %
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Weight
1.55 lb
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.