Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-PC-SR-16

  • Zoro # G4474035


product price: $17.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-16
Zoro #
G4474035
UPC #
193005024369
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Standards
ASTM D3363-05
Tensile Strength
9,700 psi
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Scratch & UV Resistant
UV Resistant
Yes
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Water Absorption
0.13 %
Tensile Strength Rating
Good
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Machinability
Not Rated
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Grade
Scratch & UV Resistant
Plastic Thickness Tolerance
+0.008/-0.014 in
Friction Rating
Not Slippery
Shape
Square
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Material
Polycarbonate
Impact Strength Rating
Excellent
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
85 %
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Weight
0.8 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.