Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-PC-ESD-13

  • Zoro # G4473490


product price: $35.89
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-13
Zoro #
G4473490
UPC #
193005025342
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Impact Strength
16 ft-lb/in
Material Type
Anti-Static
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
UV Resistant
No
Friction Rating
Slippery
Water Absorption Rating
Good
Plastic Density
0.043 lb/cu in
Machinability
70 %
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Wear Factor
Fair
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.011/-0.019 in
Grade
Antistatic
Material
Polycarbonate
Friction Coefficient
0.45
Backing Type
No Backing
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Shape
Square
Water Absorption
0.13 %
Standards
Not Rated
Elongation
100 %
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
1.18 lb
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.