Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-PC-SR-24

  • Zoro # G4472635


product price: $20.69
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-24
Zoro #
G4472635
UPC #
193005024376
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Impact Strength
14 ft-lb/in
Material Type
Scratch & UV Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
ASTM D3363-05
Machinability
Not Rated
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Material
Polycarbonate
Plastic Thickness Tolerance
+0.011/-0.019 in
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Grade
Scratch & UV Resistant
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Tensile Strength Rating
Good
Shape
Square
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Backing Type
No Backing
Light Transmission
85 %
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Weight
1.18 lb
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.