Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 12" L x 12" W x 3/8" Thick

  • Mfr # PS-PC-ESD-25

  • Zoro # G4472510


product price: $52.49
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-25
Zoro #
G4472510
UPC #
193005025366
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Impact Strength
16 ft-lb/in
Tensile Strength
9,500 psi
Material Type
Anti-Static
Operating Temp. Range
-40 Degrees to 240 Degrees F
Shape
Square
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Material
Polycarbonate
Grade
Antistatic
Plastic Thickness Tolerance
+0.012/-0.034 in
Machinability
70 %
Minimum Temperature
-40 Degrees F
UV Resistant
No
Friction Coefficient
0.45
Maximum Temperature
240 Degrees F
Friction Rating
Slippery
Backing Type
No Backing
Water Absorption Rating
Good
Wear Factor
Fair
Plastic Clarity
Clear
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Standards
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Elongation
100 %
Shore Hardness
95 Shore D
Weight
2.35 lb
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.