Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 16" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-PC-319

  • Zoro # G7851853


product price: $6.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/16"
Plastic Length
16"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-319
Zoro #
G7851853
UPC #
193005888176
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/16"
Length
16"
Width
16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Plastic Properties
Impact Resistant
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.007" - +0.001")
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Impact Strength
14.0 ft. - lbs./in.
Plastic Hardness
Rockwell R120
Backing Type
Plain
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.007/-0.009 in
Shape
Sheet
Standards
UL 94 V-2
Friction Coefficient
0.53
Plastic Clarity
Clear
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption
0.0013
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Weight
0.69 lb
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Light Transmission
88 %
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Flexural Modulus
2,350 MPa
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.