Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 16" L x 16" W x 3/16" Thick

  • Mfr # BULK-PS-PC-322

  • Zoro # G7863543


product price: $12.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Length
16"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-322
Zoro #
G7863543
UPC #
193005888497
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
16"
Thickness
3/16"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.014" - +0")
Plastic Properties
Impact Resistant
Material
Polycarbonate
Plastic Thickness Tolerance
+0.011/-0.019 in
Shape
Sheet
Grade
Standard
Impact Strength
14.0 ft. - lbs./in.
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0013
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Standards
UL 94 V-2
Backing Type
Plain
Plastic Clarity
Clear
Water Absorption Rating
Good
Friction Rating
Not Slippery
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
Not Rated
Wear Factor
Fair
UV Resistant
No
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Rockwell Hardness
120 HRR
Flexural Modulus
2,350 MPa
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Light Transmission
84 %
Wear Rate
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Weight
2.06 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.