Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-PC-ESD-32

  • Zoro # G4472398


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-32
Zoro #
G4472398
UPC #
193005025427
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Material Type
Anti-Static
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Impact Strength
16 ft-lb/in
Friction Rating
Slippery
Grade
Antistatic
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Material
Polycarbonate
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Machinability
70 %
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.017/-0.045 in
Maximum Temperature
240 Degrees F
Friction Coefficient
0.45
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Backing Type
No Backing
Shape
Rectangle
Impact Strength Rating
Excellent
Standards
Not Rated
Static-Resistant
Static-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Product Type
Plastic Sheet
Weight
6.19 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Light Transmission
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Elongation
100 %
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.