Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-PC-SR-49

  • Zoro # G4474105


product price: $59.59
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-49
Zoro #
G4474105
UPC #
193005024468
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Material Type
Scratch & UV Resistant
Impact Strength
14 ft-lb/in
Standards
ASTM D3363-05
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Grade
Scratch & UV Resistant
Backing Type
No Backing
UV Resistant
Yes
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Material
Polycarbonate
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Machinability
Not Rated
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Plastic Thickness Tolerance
+0.017/-0.045 in
Water Absorption
0.13 %
Plastic Clarity
Clear
Maximum Temperature
240 Degrees F
Product Type
Plastic Sheet
Weight
6.19 lb
Scratch-Resistant
Scratch-Resistant
Shore Hardness
95 Shore D
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Light Transmission
85 %
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
UV-Resistant
UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.