Zoro Homepage

Colorless Polycarbonate Polycarbonate Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-PC-ESD-14

  • Zoro # G4472160


product price: $62.25
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-14
Zoro #
G4472160
UPC #
193005025397
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
16 ft-lb/in
Tensile Strength
9,500 psi
Material Type
Anti-Static
Backing Type
No Backing
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Grade
Antistatic
Water Absorption Rating
Good
UV Resistant
No
Plastic Hardness
Rockwell R120
Friction Rating
Slippery
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Wear Factor
Fair
Shape
Rectangle
Friction Coefficient
0.45
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.011/-0.019 in
Standards
Not Rated
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Elongation
100 %
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Type
Plastic Sheet
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Weight
2.35 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.