Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # PS-PC-SR-41

  • Zoro # G4472495


product price: $59.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-41
Zoro #
G4472495
UPC #
193005024451
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
ASTM D3363-05
Impact Strength
14 ft-lb/in
Material Type
Scratch & UV Resistant
Grade
Scratch & UV Resistant
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.012/-0.034 in
Material
Polycarbonate
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Clarity
Clear
UV Resistant
Yes
Water Absorption
0.13 %
Backing Type
No Backing
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Shape
Rectangle
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Weight
4.71 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
85 %
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.