Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-PC-ESD-9

  • Zoro # G4473545


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-9
Zoro #
G4473545
UPC #
193005025434
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,500 psi
Impact Strength
16 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Anti-Static
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.008/-0.014 in
Tensile Strength Rating
Good
Friction Rating
Slippery
Grade
Antistatic
Impact Strength Rating
Excellent
Friction Coefficient
0.45
Plastic Clarity
Clear
Wear Factor
Fair
UV Resistant
No
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Water Absorption
0.13 %
Material
Polycarbonate
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Shape
Square
Standards
Not Rated
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Elongation
100 %
Product Form
Sheet
Weight
3.22 lb
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Static-Resistant
Flexural Modulus
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.