Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-PC-SR-20

  • Zoro # G4473554


product price: $53.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-20
Zoro #
G4473554
UPC #
193005024604
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Scratch & UV Resistant
Standards
ASTM D3363-05
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Material
Polycarbonate
Plastic Thickness Tolerance
+0.008/-0.014 in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Clarity
Clear
Shape
Square
Tensile Strength Rating
Good
Backing Type
No Backing
Water Absorption Rating
Good
UV Resistant
Yes
Grade
Scratch & UV Resistant
Impact Strength Rating
Excellent
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Weight
3.22 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Light Transmission
85 %

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.