Zoro Homepage

Colorless Polycarbonate Polycarbonate Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-PC-SR-28

  • Zoro # G4473344


product price: $62.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-28
Zoro #
G4473344
UPC #
193005024611
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Standards
ASTM D3363-05
Impact Strength
14 ft-lb/in
Material Type
Scratch & UV Resistant
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
Wear Factor
Fair
Friction Rating
Not Slippery
UV Resistant
Yes
Backing Type
No Backing
Friction Coefficient
0.53
Material
Polycarbonate
Shape
Square
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Plastic Hardness
Rockwell R120
Grade
Scratch & UV Resistant
Plastic Thickness Tolerance
+0.011/-0.019 in
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
Water Absorption Rating
Good
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Light Transmission
85 %
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
4.71 lb
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
UV-Resistant
UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.