Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 24" W x 3/8" Thick

  • Mfr # PS-PC-ESD-27

  • Zoro # G4473019


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-27
Zoro #
G4473019
UPC #
193005025465
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Material Type
Anti-Static
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Impact Strength
16 ft-lb/in
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Shape
Square
Machinability
70 %
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Thickness Tolerance
+0.012/-0.034 in
Plastic Density
0.043 lb/cu in
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Friction Coefficient
0.45
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Grade
Antistatic
Tensile Strength Rating
Good
Material
Polycarbonate
Standards
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Elongation
100 %
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Light Transmission
Not Rated
Product Type
Plastic Sheet
Weight
9.41 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.