Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-PC-293

  • Zoro # G7846944


product price: $12.25
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Length
24"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-293
Zoro #
G7846944
UPC #
193005888688
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24"
Width
8"
Thickness
1/4"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
8 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.018" - +0")
Material
Polycarbonate
Plastic Thickness Tolerance
+0.01/-0.024 in
Shape
Sheet
Standards
UL 94 V-2
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Clarity
Clear
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Water Absorption
0.0013
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
UV Resistant
No
Maximum Temperature
240 Degrees F
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
2.06 lb
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Light Transmission
83 %
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.