Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PC-291

  • Zoro # G7846664


product price: $7.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Length
24"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-291
Zoro #
G7846664
UPC #
193005888374
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Length
24"
Width
8"
Nominal Size
8 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.011" - +0")
Material
Polycarbonate
Backing Type
Plain
Standards
UL 94 V-2
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
0.53
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.008/-0.014 in
Water Absorption Rating
Good
Impact Strength
14.0 ft. - lbs./in.
Shape
Sheet
Friction Rating
Not Slippery
Water Absorption
0.0013
Machinability
Not Rated
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Elongation
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Weight
1.03 lb
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Light Transmission
87 %

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.