Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 24" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-PC-294

  • Zoro # G7852650


product price: $16.85
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Length
24"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-294
Zoro #
G7852650
UPC #
193005888831
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Width
8"
Thickness
3/8"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
8 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.025" - +0")
Plastic Properties
Impact Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Water Absorption Rating
Good
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Standards
UL 94 V-2
Plastic Thickness Tolerance
+0.012/-0.034 in
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Grade
Standard
Water Absorption
0.0013
Impact Strength
14.0 ft. - lbs./in.
Tensile Strength Rating
Good
Shape
Sheet
Friction Coefficient
0.53
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
UV Resistant
No
Maximum Temperature
240 Degrees F
Elongation
Not Rated
Weight
3.1 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
78 %
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Flexural Modulus
2,350 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.