Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 32" L x 16" W x 1/2" Thick

  • Mfr # BULK-PS-PC-337

  • Zoro # G7863735


product price: $50.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Length
32"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-337
Zoro #
G7863735
UPC #
193005908850
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Thickness
1/2"
Length
32"
Nominal Size
16 in W x 32 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Properties
Impact Resistant
Thickness Tolerance
(-0.032" - +0")
Tensile Strength
9,700 psi
Material
Polycarbonate
Shape
Sheet
Tensile Strength Rating
Good
Backing Type
Plain
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Grade
Standard
Friction Coefficient
0.53
Standards
UL 94 V-2
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft. - lbs./in.
Plastic Thickness Tolerance
+0.017/-0.045 in
Water Absorption
0.0013
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Wear Factor
Fair
Maximum Temperature
240 Degrees F
UV Resistant
No
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Shore Hardness
95 Shore D
Weight
11.01 lb
Product Form
Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,350 MPa
Light Transmission
76 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.