Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 32" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-PC-335

  • Zoro # G7846314


product price: $25.85
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Length
32"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-335
Zoro #
G7846314
UPC #
193005888718
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Length
32"
Width
16"
Nominal Size
16 in W x 32 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Properties
Impact Resistant
Thickness Tolerance
(-0.018" - +0")
Material
Polycarbonate
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Shape
Sheet
Standards
UL 94 V-2
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Grade
Standard
Backing Type
Plain
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Water Absorption
0.0013
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
83 %
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Flexural Modulus
2,350 MPa
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Weight
5.5 lb
Elongation
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.