Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 36" L x 12" W x 1/16" Thick

  • Mfr # PS-PC-SR-10

  • Zoro # G4473116


product price: $44.69
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-10
Zoro #
G4473116
UPC #
193005024475
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,700 psi
Impact Strength
14 ft-lb/in
Material Type
Scratch & UV Resistant
Standards
ASTM D3363-05
Operating Temp. Range
-40 Degrees to 240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Grade
Scratch & UV Resistant
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Machinability
Not Rated
UV Resistant
Yes
Plastic Thickness Tolerance
+0.007/-0.009 in
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Water Absorption
0.13 %
Backing Type
No Backing
Material
Polycarbonate
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Friction Rating
Not Slippery
Shape
Rectangle
Tensile Strength Rating
Good
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Weight
1.11 lb
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Light Transmission
85 %
UV-Resistant
UV-Resistant
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.