Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 36" L x 36" W x 3/16" Thick

  • Mfr # BULK-PS-PC-28

  • Zoro # G7852669


product price: $56.45
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Length
36"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-28
Zoro #
G7852669
UPC #
193005888565
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
36"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
36"
Thickness
3/16"
Width
36"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
36 in W x 36 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.014" - +0")
Plastic Properties
Impact Resistant
Material
Polycarbonate
Standards
UL 94 V-2
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Tensile Strength Rating
Good
Water Absorption Rating
Good
Water Absorption
0.0013
Plastic Thickness Tolerance
+0.011/-0.019 in
Backing Type
Plain
Plastic Hardness
Rockwell R120
Shape
Sheet
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Light Transmission
84 %
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
10.45 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Shore Hardness
95 Shore D
Flexural Modulus
2,350 MPa
Scratch-Resistant
Not Scratch-Resistant

Description

The ZORO SELECT - BULK-PS-PC-28 is a Sheet Stock type of plastic sheet that comes in various sizes and thicknesses. Made from Polycarbonate, this clear, standard grade sheet has been tested for impact strength and tensile strength. With an operating temperature range of -40 Degrees to 240 Degrees F, it is rated to withstand specified temperature ranges.

  • Backing Type: The plain backing type is intended for use in various industrial applications as per the user's discretion.
  • Corrosion and Chemical Resistance: Fair resistance rating suggests it may have some level of durability against corrosive substances or harsh environmental conditions, but results may vary based on specific usage scenarios.
  • Friction Coefficient & Rating: A coefficient value of 0.53 along with a 'Not Slippery' rating suggests potential suitability for applications requiring movement control and stability, but actual performance will depend on specific application circumstances.
  • Machinability: Rated as fair, which could suggest possible ease of shaping or finishing using industrial tools; however, actual outcomes will depend on tool usage and operator skill.
  • Nominal Size & Tolerance: Comes in a nominal size of 36" W x 36" L with length tolerance (-1" - +1"), allowing slight deviations from specified measurements.
  • Plastic Properties: Tested impact-resistant properties suggest potential durability against sudden force or shock; however, actual performance will depend on specific application circumstances.
  • Tensile Strength & Water Absorption Ratings: 'Good' ratings are indicative only; actual resilience when stretched before breaking and resistance to water absorption will vary depending upon usage scenarios."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.