Zoro Homepage

Colorless Polycarbonate Polycarbonate Sheet 36" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-PC-373

  • Zoro # G7844512


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Length
36"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-373
Zoro #
G7844512
UPC #
193005908881
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Width
36"
Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
36 in W x 48 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.032" - +0")
Plastic Properties
Impact Resistant
Tensile Strength
9,700 psi
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Standards
UL 94 V-2
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Shape
Sheet
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Impact Strength
14.0 ft. - lbs./in.
Plastic Clarity
Clear
Backing Type
Plain
Grade
Standard
Friction Coefficient
0.53
Water Absorption
0.0013
Plastic Thickness Tolerance
+0.017/-0.045 in
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
Not Rated
Maximum Temperature
240 Degrees F
Wear Factor
Fair
UV Resistant
No
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Weight
37.15 lb
Product Type
Plastic Sheet
Flexural Modulus
2,350 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Light Transmission
76 %
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Wear Rate
Not Rated

Description

The ZORO SELECT - BULK-PS-PC-373 is a sheet stock, which is a type of plastic sheet that comes in various sizes and thicknesses. Made from polycarbonate material, this clear plastic sheet provides potential for various uses in industrial settings. It may be manipulated to fit certain project specifications.

  • Backing Type: The plain backing type allows it to be attached to other surfaces or materials in various industrial applications.
  • Corrosion and Chemical Resistance: With a level of resistance, this plastic sheet may potentially resist some levels of damage from exposure to certain corrosive substances and environmental conditions.
  • Friction Coefficient & Rating: A friction coefficient of 0.53 indicates its resistance when sliding against another object while its 'not slippery' rating impacts its suitability for movement control and stability applications.
  • Impact Strength & Rating: Has an impact strength rating of 14.0 ft.-lbs./in., which suggests its potential capacity to absorb energy before breaking under testing conditions.
  • Machinability: The term 'fair machinability' is used here as a general descriptor; actual results may vary based on tooling and handling.
  • Nominal Size & Tolerance: Nominal size is 36 in W x 48 in L with length tolerance (-1" - +1") allowing slight variations during fabrication processes
  • Tensile Strength & Rating: A tensile strength rating at 9,700 psi indicates the tested maximum stress these sheets could potentially handle before breaking under controlled circumstances."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.