Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PC-274

  • Zoro # G7851765


product price: $31.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Length
48"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-274
Zoro #
G7851765
UPC #
193005888664
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Width
12"
Thickness
1/4"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Thickness Tolerance
(-0.018" - +0")
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Properties
Impact Resistant
Material
Polycarbonate
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption
0.0013
Shape
Sheet
Plastic Clarity
Clear
Backing Type
Plain
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Impact Strength
14.0 ft. - lbs./in.
Friction Rating
Not Slippery
Friction Coefficient
0.53
Standards
UL 94 V-2
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Light Transmission
83 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
Shore Hardness
95 Shore D
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
6.19 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.