Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 16" W x 3/8" Thick

  • Mfr # BULK-PS-PC-348

  • Zoro # G7846840


product price: $60.19
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Length
48"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-348
Zoro #
G7846840
UPC #
193005888879
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
48"
Thickness
3/8"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Thickness Tolerance
(-0.025" - +0")
Plastic Properties
Impact Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Grade
Standard
Impact Strength
14.0 ft. - lbs./in.
Plastic Thickness Tolerance
+0.012/-0.034 in
Friction Coefficient
0.53
Standards
UL 94 V-2
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Shape
Sheet
Plastic Hardness
Rockwell R120
Backing Type
Plain
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Water Absorption
0.0013
Friction Rating
Not Slippery
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Flexural Modulus
2,350 MPa
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Light Transmission
78 %
Elongation
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Weight
12.38 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.