Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 24" W x 1/2" Thick

  • Mfr # PS-PC-ESD-34

  • Zoro # G4472504


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-34
Zoro #
G4472504
UPC #
193005025526
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Material Type
Anti-Static
Tensile Strength
9,500 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
16 ft-lb/in
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Friction Coefficient
0.45
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
70 %
Backing Type
No Backing
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Grade
Antistatic
Plastic Clarity
Clear
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.017/-0.045 in
Wear Factor
Fair
UV Resistant
No
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Material
Polycarbonate
Friction Rating
Slippery
Standards
Not Rated
Elongation
100 %
Light Transmission
Not Rated
Weight
24.77 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Static-Resistant
Shore Hardness
95 Shore D
Product Form
Sheet
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.